Portland 1 Light Outdoor Chain Light, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 531CHM-ORB

  • Zoro # G105842090


product price:  $210.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
8"
Width
8"
Height
13.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531CHM-ORB
Zoro #
G105842090
UPC #
685659037616
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
13.5"
Chain Length
60"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Frame Finish
Oil Rubbed Bronze
Frame Material
Aluminum
Dimmable
Yes
Series
Portland
Shade Material
Glass
UL Listed
CUL/cETLu
Light Bulb Wattage
100 W
Style
coastal; nautical; seaside
Shade Finish
Clear Seedy
Rated Location
Wet
Damp/Wet Rating
Damp

Description

The timeless, mission styling of the Portland family displays clean lines to suit both contemporary and traditional decors. Clear seedy glass paired with oil rubbed bronze fixtures. These fixtures are comprised of cast aluminum which withstands nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.