Zoro Homepage

Portland 1 Light Outdoor Post Light, Black & Clear Beveled

  • Mfr # 531PHMR-519P-BK

  • Zoro # G705836147


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Portland
Number of Lamps
1
Width
10"
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531PHMR-519P-BK
Zoro #
G705836147
UPC #
685659047578
Country of Origin
China

Dimensions

Width
10"
Length
10"
Height
109.75"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Portland
Number of Lamps
1
Bulb Base Type
Medium
Dimmable
Yes
Watts
100
Standards
CUL/cETLu
Housing Material
Aluminum
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled

Description

The timeless, mission styling of the Portland family displays clean lines to suit both contemporary and traditional decors. Clear beveled glass paired with black comprised of cast aluminum which withstands nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.