Portland 1 Light Outdoor Post Light, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 531PHMR-519P-ORB

  • Zoro # G705836246


product price:  $740.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Length
10"
Width
10"
Series
Portland
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531PHMR-519P-ORB
Zoro #
G705836246
UPC #
685659047585
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
109.75"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Series
Portland
Bulb Base Type
Medium
Watts
100
Housing Material
Aluminum
Dimmable
Yes
Standards
CUL/cETLu
Number of Lamps
1
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Wet

Description

The timeless, mission styling of the Portland family displays clean lines to suit both contemporary and traditional decors. Clear seedy glass paired with oil rubbed bronze fixtures. These fixtures are comprised of cast aluminum which withstands nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.