Portland 1 Light Outdoor Post Light, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 531PHMS-536P-ORB

  • Zoro # G505836125


product price:  $832.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Watts
100
Bulb Base Type
Medium
Housing Material
Aluminum
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531PHMS-536P-ORB
Zoro #
G505836125
UPC #
685659047622
Country of Origin
China

Dimensions

Height
109.375"
Width
9.25"
Length
9.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Watts
100
Bulb Base Type
Medium
Housing Material
Aluminum
Standards
CUL/cETLu
Series
Portland
Dimmable
Yes
Number of Lamps
1
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Wet

Description

The timeless, mission styling of the Portland family displays clean lines to suit both contemporary and traditional decors. Clear seedy glass paired with oil rubbed bronze fixtures. These fixtures are comprised of cast aluminum which withstands nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.