Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portland 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled

  • Mfr # 531PHBXLS-BK

  • Zoro # G705836154


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
9.5"
Standards
ETL/CETL Certified
Dimmable
Yes
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531PHBXLS-BK
Zoro #
G705836154
UPC #
685659137699
Country of Origin
China

Dimensions

Width
9.5"
Height
22.5"
Length
9.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Standards
ETL/CETL Certified
Dimmable
Yes
Bulb Base Type
Medium
Number of Lamps
1
Watts
100
Series
Portland
Housing Material
Aluminum
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet

Description

Full of elegance and sophistication, this one-light post lantern creates a stylish outdoor space. Clear beveled glass elevates the clean silhouette and creates a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.