Zoro Homepage

Portland 1 Light Outdoor Wall Light, Black & Clear Beveled

  • Mfr # 531B-BK

  • Zoro # G805836986


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Width
9.5"
Height
15.75"
Length
10.625"
Series
Portland
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531B-BK
Zoro #
G805836986
UPC #
685659037692
Country of Origin
China

Dimensions

Width
9.5"
Height
15.75"
Length
10.625"
Canopy Dimensions
6 in x 9-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Portland
Watts
100
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Rated Location
Wet
Dimmable
Yes
Shade Finish
Clear Beveled
Shade Material
Glass
Bulb Base
Medium
Number of Lights
1

Description

The timeless, mission styling of the Portland family displays clean lines to suit both contemporary and traditional decors. Clear beveled glass paired with black comprised of cast aluminum which withstands nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.