
Portland 1 Light Outdoor Wall Light, Oil Rubbed Bronze And Clear Seedy
Mfr # 531B-ORB
Zoro # G605836902
product price: $372.00
/ea
Free Shipping & Returns
Key Features
Width
9.5"
Height
15.75"
Length
10.625"
Series
Portland
Watts
100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531B-ORB
Zoro #
G605836902
UPC #
685659037609
Country of Origin
China
Dimensions
Width
9.5"
Height
15.75"
Length
10.625"
Canopy Dimensions
6 in x 9-3/4 in
Details
Item
Outdoor Wall Sconce
Series
Portland
Watts
100
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Wet
Dimmable
Yes
Shade Finish
Clear Seedy
Number of Lights
1
Shade Material
Glass
Description
The timeless, mission styling of the Portland family displays clean lines to suit both contemporary and traditional decors. Clear seedy glass paired with oil rubbed bronze comprised of cast aluminum which withstands nature’s seasonal elements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.