Portland 1 Light Outdoor Wall Light, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 531M-ORB

  • Zoro # G205837118


product price:  $266.00
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
14"
Length
9.125"
Series
Portland
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531M-ORB
Zoro #
G205837118
UPC #
685659037593
Country of Origin
China

Dimensions

Width
8"
Height
14"
Length
9.125"
Canopy Dimensions
5-1/4 in x 8 in

Details

Item
Outdoor Wall Sconce
Series
Portland
Watts
100
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Standards
CUL/cETLu
Number of Lights
1
Dimmable
Yes
Bulb Base
Medium
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Wet

Description

The timeless, mission styling of the Portland family displays clean lines to suit both contemporary and traditional decors. Clear seedy glass paired with oil rubbed bronze fixtures. These fixtures are comprised of cast aluminum which withstands nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.