Portland 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 531-2-536P-BK

  • Zoro # G705836987


product price:  $1,218.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
8"
Dimmable
Yes
Standards
ETL/CETL Certified
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531-2-536P-BK
Zoro #
G705836987
UPC #
685659139549
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
99"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Standards
ETL/CETL Certified
Watts
100
Series
Portland
Housing Material
Aluminum
Number of Lamps
2
Bulb Base Type
Medium
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Wet

Description

Bring beautiful illumination to a front walk or garden pathway with this two-light tall outdoor post light. In a rich black finish, the lamp delivers two lantern-inspired shades that create a warm and inviting glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.