Zoro Homepage

Prescott 3 Light Pendant, Brushed Nickel & Clear

  • Mfr # 341P12-BN

  • Zoro # G105841383


product price: $490.00
/ea
Free Shipping & Returns

Key Features

Height
25"
Length
12"
Width
12"
Number of Lights
3
Style
Architectural, Transitional, Outdoor, Industrial, Urban, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341P12-BN
Zoro #
G105841383
UPC #
685659174403
Country of Origin
China

Dimensions

Height
25"
Length
12"
Width
12"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Number of Lights
3
Style
Architectural, Transitional, Outdoor, Industrial, Urban, Restoration
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Watts
60
Series
Prescott
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Shade Finish
Clear
Bulb Base
Candelabra
Rated Location
Damp

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.