Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Princess Chandeliers 4 Light Mini Chandelier, Matte Black

  • Mfr # 425MB

  • Zoro # G505841372


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Matte Black
Number of Lights
4
Length
17.125"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425MB
Zoro #
G505841372
UPC #
685659037012
Country of Origin
China

Dimensions

Length
17.125"
Width
17.125"
Height
20.625"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Item
Mini Chandelier
Fixture Wattage
60
Finish
Matte Black
Number of Lights
4
Dimmable
Yes
Housing Material
Steel
Material
Steel
Series
Princess Chandeliers
Style
shabby chic; rustic; contemporary; whimsical
Standards
CUL/cETLu
Bulb Base
Candelabra
Rated Location
Dry

Description

Beautifully cut clear crystals are paired with a matte black finish in this 4 light mini chandelier. The unique chandelier will provide a touch of sparkle and elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.