Z-Lite
Privet 2 Light Vanity, Brushed Nickel & Matte Opal
Mfr # 335-2V-BN-LED
Zoro # G705834402
product price: $270.00
/ea
Free Shipping & Returns
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.875"
- Width 16"
- Housing Finish Brushed Nickel
- Number of Lights 2
- Shade Material Glass
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL LIGHTING 15"W x 10"H Contemporary / Modern Drum Hardback Fabric Shade w/Trims (SH-7115)
- FEDERAL SIGNAL Emergency Light, 6-LED, Red (MPS61U-R)
- GE LAMPS GE LIGHTING 50W, BD17 Metal Halide HID Light Bulb (MXR50/U/MED)
- SHAT-R-SHIELD LED, 17 W, T8, Medium Bi-Pin (G13) (06647E)
- LIGHT EFFICIENT DESIGN Efficient Lighting EL-252-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (EL-252-03-E)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- ZENITH Med Cabinet Bevel Prism (MM1027)
- FEIT ELECTRIC LED RND FIXTURE WHT 13"" (71801)
- PROGRESS LIGHTING Globe Lanterns (P560092-031)
- VAXCEL Avenant 3L Vanity French Bronze (W0156)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- Z-Lite Vanity Lights