This item is Discontinued.

Z-Lite Quadra 10 Light Island/Billiard, Olde Brass + Bronze 456-10L-OBR-BRZ

Quadra 10 Light Island/Billiard, Olde Brass + Bronze (Discontinued)

  • Mfr # 456-10L-OBR-BRZ
  • Zoro # G505841921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456-10L-OBR-BRZ
Zoro #
G505841921
UPC #
685659083828
Country of Origin
China

Dimensions

Width
12"
Height
17"
Length
50"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 25-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Olde Brass + Bronze
Series
Quadra
Number of Lights
10
Color
Olde Brass + Bronze
Material
Steel
Dimmable
Yes
Housing Material
Steel
Standards
CUL/cETLu
Style
contemporary; metropolitan; architectural; linear; geometric
Rated Location
Dry
Bulb Base
Candelabra

Description

A warm and radiant effect follows the eloquent geometric design of this ten-light island light. Perfect for kitchens or billiards rooms, it sends ambient lighting from bulbs arranged symmetrically in bronze fittings, and aligned in an olde brass finish steel frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.