Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quadra 4 Light Flush Mount, Chrome + Black

  • Mfr # 456F-CH-BK

  • Zoro # G305836004


product price: $316.00
/ea
Free Shipping & Returns

Key Features

Length
13"
Width
13"
Height
8.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456F-CH-BK
Zoro #
G305836004
UPC #
685659083835
Country of Origin
China

Dimensions

Length
13"
Width
13"
Height
8.5"
Canopy Dimensions
7 in x 7 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome + Black
Item
Flush Mount
Series
Quadra
Number of LEDs
Candelabra
Standards
CUL/cETLu
Housing Material
Steel
Number of Light Bulbs Required
4
Rated Location
Dry

Description

Take style to the edge as you accent a contemporary kitchen or living space. With a tasteful open geometric silhouette, this chrome and black four-light flush mount ceiling light adds an expressive attitude and a stylish way to send radiant light around a modern space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.