This item is Discontinued.

Z-Lite Quadra 8 Light Chandelier, Olde Brass + Bronze 456-8OBR-BRZ

Quadra 8 Light Chandelier, Olde Brass + Bronze (Discontinued)

  • Mfr # 456-8OBR-BRZ
  • Zoro # G505836040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
456-8OBR-BRZ
Zoro #
G505836040
UPC #
685659077810
Country of Origin
China

Dimensions

Height
29.5"
Width
15"

Details

Item
Chandelier
Fixture Wattage
60
Finish
Olde Brass + Bronze
Housing Material
Steel
Series
Quadra
Color
Olde Brass + Bronze
Number of Lights
8

Description

Set the tone for an artistic look in interior lighting, and add this eight-light chandelier to a contemporary space. Warm, rich olde brass offers an alluring finish over a steel boxy frame, while gorgeous bronze bulb mounts in a candelabra-style fashion line up in an orderly, layered arrangement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.