Zoro Homepage

Quadrate 2 Light Outdoor Wall Sconce, Silver & Sand-blast glass

  • Mfr # 572B-SL-LED

  • Zoro # G705836079


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Width
11"
Height
11"
Length
2.5"
Series
Quadrate
Watts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572B-SL-LED
Zoro #
G705836079
UPC #
685659133226
Country of Origin
China

Dimensions

Width
11"
Height
11"
Length
2.5"
Canopy Dimensions
8 in x 8 in

Details

Item
Outdoor Wall Sconce
Series
Quadrate
Watts
10
Finish
Silver
CRI
CRI> 90
Housing Material
Aluminium
Lamp Included
Yes
Color Temperature
2700K
Standards
ETL/CETL Certified
Rated Location
Wet
Source Lumens
1800
Number of Lights
2
Dimmable
Yes
Shade Finish
Sand-Blast Glass
Shade Material
Glass
Style
Modern
Bulb Base
LED-Integrated
Delivered Lumens
609

Description

Create a modern focal point with this silver wall light. Sleek lines combine to create a layered geometric visual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.