Rainer 3 Light Outdoor Wall Light, 11.5in. W x 19in. H, Black

  • Mfr # 5015M-BK

  • Zoro # G212668651


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Width
11.5 in
Height
19 in
Series
Rainer
Watts
60W
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015M-BK
Zoro #
G212668651
UPC #
685659196672
Country of Origin
China

Dimensions

Width
11.5 in
Height
19 in

Details

Item
Outdoor Wall Light
Series
Rainer
Watts
60W
Lens Material
Glass
Finish
Black
Lamp Type
Candelabra
Standards
ETL
Glass Finish
Clear Seedy
Frame Material
Aluminum
Dimmable
Dimmable
Number of Lights
3
Location Rating
Wet

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.A mix of iconic lantern style and a bird cage vibe create this modern three-light outdoor wall light, perfect for sprucing up any space. Seeded glass panels nestle into aluminum framing with a Coastal black painted finish, creating an iconic style. This dimmable wall light stylishly brightens porches, patios, and other exterior spaces.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.