Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainer 4 Light Outdoor Post Mount Fixture, 13.5in. W x 24.25in. H, Black

  • Mfr # 5015PHBR-BK

  • Zoro # G512668719


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Lens Material
Glass
Width
13.5 in
Bulb Type
Candelabra
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015PHBR-BK
Zoro #
G512668719
UPC #
685659196733
Country of Origin
China

Dimensions

Width
13.5 in
Height
24.25 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Lens Material
Glass
Bulb Type
Candelabra
Dimmable
Dimmable
Watts
60W
Series
Rainer
Standards
ETL
Number of Lamps
4
Location Rating
Wet
Shade Finish
Clear Seedy
Frame Material
Aluminum

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.An irresistible dramatic motif blends smooth painted Coastal black finish aluminum with romantic clear seedy glass panels in a four-light outdoor post mount fixture with a storied lantern motif. Pick a post and top it with this stylish angular fixture with a charming candelabra mount and dimmability useful for choosing variable light levels in a garden space or along a walkway.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.