Rainer 5 Light Outdoor Pier Mounted Fixture, 15.5in. W x 29.5in. H, Black

  • Mfr # 5015PHXLR-533PM-BK

  • Zoro # G412668635


product price:  $606.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Type
Candelabra
Dimmable
Dimmable
Standards
ETL
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015PHXLR-533PM-BK
Zoro #
G412668635
UPC #
685659202618
Country of Origin
China

Dimensions

Height
29.5 in
Width
15.5 in

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Type
Candelabra
Dimmable
Dimmable
Standards
ETL
Watts
60W
Number of Lamps
5
Series
Rainer
Lens Material
Glass
Location Rating
Wet
Shade Finish
Clear Seedy
Frame Material
Aluminum

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Indulgent and romantic in style with a candelabra bulb mount, this five-light outdoor pier-mounted fixture brings a sophisticated look with artisan influence. Featuring Coastal black painted aluminum with clear seedy glass panels, its elegance stands the text of time, complementing in a variety of styles and settings. This dimmable fixture beautifully illuminates gardens and walkways.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.