Rainer 5 Light Outdoor Post Mount Fixture, 15.5in. W x 26in. H, Black

  • Mfr # 5015PHXLS-BK

  • Zoro # G012668653


product price:  $568.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Rainer
Standards
ETL
Number of Lamps
5
Bulb Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015PHXLS-BK
Zoro #
G012668653
UPC #
685659196764
Country of Origin
China

Dimensions

Width
15.5 in
Height
26 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Series
Rainer
Standards
ETL
Number of Lamps
5
Bulb Type
Candelabra
Dimmable
Dimmable
Watts
60W
Lens Material
Glass
Location Rating
Wet
Frame Material
Aluminum
Shade Finish
Clear Seedy

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Put a romantic spin on walkways, gardens and hardscapes with this lovely five-light outdoor post mount light fixture. Designed to enhance and brighten your exterior living spaces, it features a Coastal black finish paired with clear seedy glass panels that add a touch of vintage character.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.