Rainer 5 Light Outdoor Post Mount Fixture, 15.5in. W x 27.5in. H, Black

  • Mfr # 5015PHXLR-BK

  • Zoro # G912668616


product price:  $568.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Lens Material
Glass
Standards
ETL
Number of Lamps
5
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015PHXLR-BK
Zoro #
G912668616
UPC #
685659196757
Country of Origin
China

Dimensions

Width
15.5 in
Height
27.5 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Lens Material
Glass
Standards
ETL
Number of Lamps
5
Dimmable
Dimmable
Watts
60W
Series
Rainer
Bulb Type
Candelabra
Shade Finish
Clear Seedy
Frame Material
Aluminum
Location Rating
Wet

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Showcasing a classic lantern-inspired silhouette to augment exterior gardens and walkways, this modern five-light outdoor post mount fixture promises a sophisticated aesthetic. Perfect for topping a post, this fixture features a Coastal black painted finish over aluminum, with clear seedy glass panels that offer vintage character. This dimmable outdoor light raises the level of elegance in a custom outdoor setting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.