
Rainer 6 Light Outdoor Pier Mounted Fixture, 17.5in. W x 32.5in. H, Black
Mfr # 5015PHXXLS-SQPM-BK
Zoro # G612668626
product price:Â $864.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Number of Lamps
6
Lens Material
Glass
Height
32.5 in
Bulb Type
Candelabra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5015PHXXLS-SQPM-BK
Zoro #
G612668626
UPC #
685659202700
Country of Origin
China
Dimensions
Height
32.5 in
Width
17.5 in
Details
Item
Outdoor Pier Mounted Fixture
Finish
Black
Number of Lamps
6
Lens Material
Glass
Bulb Type
Candelabra
Dimmable
Dimmable
Watts
60W
Series
Rainer
Standards
ETL
Shade Finish
Clear Seedy
Frame Material
Aluminum
Location Rating
Wet
Description
Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.A cage-like lantern motif makes a statement in an exterior space, attracting attention and lifting the artisan vibe of a targeted spot. Embrace this six-light outdoor pier-mounted fixture that brings a sophisticated look with artisan influence. Fashioned of Coastal black painted aluminum with clear seedy glass panels, its elegance stands the test of time in both traditional and contemporary exterior settings.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.