Rainer 6 Light Outdoor Wall Light, 17.5in. W x 31in. H, Black

  • Mfr # 5015XXL-BK

  • Zoro # G812668648


product price:  $862.00
/ea
Free Shipping & Returns

Key Features

Width
17.5 in
Height
31 in
Series
Rainer
Watts
60W
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015XXL-BK
Zoro #
G812668648
UPC #
685659196702
Country of Origin
China

Dimensions

Width
17.5 in
Height
31 in

Details

Item
Outdoor Wall Light
Series
Rainer
Watts
60W
Lens Material
Glass
Finish
Black
Glass Finish
Clear Seedy
Standards
ETL
Lamp Type
Candelabra
Frame Material
Aluminum
Dimmable
Dimmable
Number of Lights
6
Location Rating
Wet

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Temper a charming bird cage motif with a lantern aesthetic with a modern six-light outdoor wall light. Seeded glass panels add romantic charm to aluminum framing with a Coastal black painted finish, creating a look that brings iconic curb appeal. Perfect for patios, porches and pool houses, it's a dimmable design that adds versatility.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.