Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raphael Sand Black 5 Light Outdoor Pier Mounted Fixture

  • Mfr # 5029PHXXLS-LSQPM-BK

  • Zoro # G422843015


product price: $1,504.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Includes
Installation hardware
Color
Sand Black
Length
18 in
Series
Raphael
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5029PHXXLS-LSQPM-BK
Zoro #
G422843015
UPC #
685659218947
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Height
42-3/4 in

Details

Shade Material
Glass
Includes
Installation hardware
Item
Outdoor Pier Mounted Fixture
Color
Sand Black
Series
Raphael
Voltage
120 V
Damp/Wet Rating
Wet
Shade Finish
Clear Seedy
Material of Construction
Aluminum

Description

Taking a page from the timeless lantern motif, this five-light outdoor pier-mounted fixture makes itself at home in residential or commercial settings. Its soft sand black finish aluminum frame features rich roof detailing, elegant and inspired, with clear seedy glass panels offering a view of interior candelabra lighting. Use dimming features to create mood lighting or to adjust to time-of-day needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.