Zoro Homepage

Realm Sphere 1 Light Wall Sconce, Modern Gold/Matte Opal, 6.25 In W

  • Mfr # 7517-1S-MGLD

  • Zoro # G815558687


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Height
6.25 in
Width
6.25 in
Dimmable
Yes
Watts
60W
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517-1S-MGLD
Zoro #
G815558687
UPC #
-
Country of Origin
China

Dimensions

Height
6.25 in
Width
6.25 in
Length
8.5 in
Backplate Dimensions
5.125"W x 5.125" H

Details

Dimmable
Yes
Item
Wall Sconce
Watts
60W
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Number of Bulbs
1
Standards
ETL Certified
Energy Star Compliant
No
Lamp Base
Medium
Lamp Included
No
Shade Color
Matte Opal
Frame Finish
Modern Gold
Location Rating
Dry
Collection
Realm Sphere
Frame Material
Steel
Application
Bathroom; Powder Room; Bedroom; Hallway
Shade Material
Glass

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.