Realm Sphere 3 Light Semi Flush Mount, Modern Gold/Matte Opal, 17.25 In W x 10.5 In H

  • Mfr # 7517-3SF-MGLD

  • Zoro # G615558580


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
Medium
Shade Color
Matte Opal
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Number of Bulbs
3
Width
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517-3SF-MGLD
Zoro #
G615558580
UPC #
-
Country of Origin
China

Dimensions

Width
17.25 in
Height
10.5 in
Length
17.25 in
Canopy Dimensions
5.125" L x 5.125" W

Details

Item
Semi Flush Mount
Lamp Base
Medium
Shade Color
Matte Opal
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Number of Bulbs
3
Watts
60W
Application
Bathroom; Bedroom; Dining Room; Dinette; Foyer; Game Room; Hallway; Kids Room; Kithcen; Kitchenette; Living Room; Office; Utility Room
Frame Material
Steel
Sloped Ceiling Compatible
Yes
Collection
Realm Sphere
Shade Material
Glass
Standards
ETL Certified
Location Rating
Dry
Dimmable
Yes
Frame Finish
Modern Gold
Lamp Included
No
Energy Star Compliant
No

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.