Zoro Homepage

Realm Sphere 7 Light Linear Chandelier, Matte Black, 54 In W

  • Mfr # 7517-7L-MB

  • Zoro # G015558661


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Length
54 in
Width
12 in
Height
8.5 in
Frame Material
Steel
Frame Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517-7L-MB
Zoro #
G015558661
UPC #
-
Country of Origin
China

Dimensions

Length
54 in
Width
12 in
Height
8.5 in
Chain Length
Rods: 8 x 24"+4 x 12"+2 x 6"+2 x 3"
Cord Length
170 in
Canopy Dimensions
16.875"L x 4.75" W

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
7
Light Bulb Wattage
60W
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Glass
Bulb Included
No
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Standard
ETL Certified
Collection
Realm Sphere
Energy Star Compliant
No
Shade Color
Matte Opal
Sloped Ceiling Compatible
Yes
Location Rating
Dry

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.