Rebecca 1 Light Table Lamp, Ceramic Rough Sand, 21 In x 25.25 In
- Mfr # PTL5825-PBR/COS
- Zoro # G515577179
product price:Â
$
586.00
/ea
Free Shipping & Returns
Key Features
Height
25.25 in
Width
21 in
Material
Ceramic
Color
Ceramic Rough Sand
Switch
On/Off Switch On Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL5825-PBR/COS
- Zoro #
- G515577179
- UPC #
- 197292128076
- Country of Origin
- Viet Nam
- Material
- Ceramic
- Color
- Ceramic Rough Sand
- Item
- Table Lamp
- Switch
- On/Off Switch On Cord
- Number of Bulbs
- 1
- Maximum Wattage
- 15 W
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Lamp Type
- E26 Medium Base
- Features
- Clean with soft, damp cloth
- Collection
- Troy-Standard
- Battery Included
- No
Dimensions
- Height
- 25.25 in
- Width
- 21 in
- Length
- 21 in
- Cord Length
- 96 in
Description
Embodying the principles of wabi-sabi, the Rebecca lamp features an asymmetrical form finished in a chalky taupe glaze. The irregular, organic shape of the ceramic base features one shoulder rising higher than the other, creating a gentle slope to one side. Finished in a Rough Sand glaze and paired with a simple tapered white linen shade, this sculptural beauty offers a different view from every angle.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.