Realm Sphere 8 Light Chandelier, Brushed Nickel, 44 In W x 8 In H

  • Mfr # 7517-8BN

  • Zoro # G915558594


product price:  $808.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Collection
Realm Sphere
Width
44 in
Chain Length
Rods: 4 x 24"+2 x 12"+1 x 6"+1 x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517-8BN
Zoro #
G915558594
UPC #
-
Country of Origin
China

Dimensions

Width
44 in
Chain Length
Rods: 4 x 24"+2 x 12"+1 x 6"+1 x 3"
Length
44 in
Cord Length
170 in
Height
8 in
Canopy Dimensions
5.125" L x 5.125" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Collection
Realm Sphere
Number of Lights
8
Standards
ETL Certified
Bulb Included
No
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Shade Material
Glass
Shade Color
Matte Opal
Dimmable
Yes
Frame Finish
Brushed Nickel
Sloped Ceiling Compatible
Yes
Bulb Base Type
Medium
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Frame Material
Steel
Location Rating
Dry

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.