Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renaud Matte Black 5 Light Chandelier

  • Mfr # 827P6-5R-MB-LED

  • Zoro # G222842775


product price: $1,962.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation hardware
Series
Renaud
Damp/Wet Rating
Damp
Shade Finish
Feathered White
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827P6-5R-MB-LED
Zoro #
G222842775
UPC #
685659215854
Country of Origin
India

Dimensions

Height
5 in
Length
15-3/4 in
Width
15-3/4 in

Details

Includes
Installation hardware
Series
Renaud
Damp/Wet Rating
Damp
Item
Chandelier
Shade Finish
Feathered White
Shade Material
Glass
Material
Steel
Voltage
120 V
Color
Matte Black

Description

Gathered around a round canopy, this matte black 5-light LED chandelier arranges its clouded glass shades at varied heights to create a playful, layered silhouette over the space. The clustered composition suits smaller dining areas, lounge corners, or compact foyers where you want notable personality without visual clutter. Bright, adjustable LEDs keep the scene functional for board games and conversation, then mellow gracefully when it is time to unwind.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.