Shop Z-LITE
See all product information
Create Account
Saros Matte Black 7 Light Linear Chandelier
- Mfr # 4101-54L-MB-LED
- Zoro # G222842874
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Dry
Shade Finish
White
Voltage
120V
Shade Material
Silicone
Includes
Installation hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4101-54L-MB-LED
- Zoro #
- G222842874
- UPC #
- 685659215304
- Country of Origin
- China
Dimensions
- Height
- 10-3/4 in
- Length
- 4-3/4 in
- Width
- 54 in
Details
- Item
- Linear Chandelier
- Damp/Wet Rating
- Dry
- Shade Finish
- White
- Voltage
- 120V
- Shade Material
- Silicone
- Includes
- Installation hardware
- Color
- Matte Black
- Series
- Saros
- Material
- Aluminum
Description
Black matte aluminum begins a design journey leading to a festive, charming look in lighting as this seven-light LED chandelier fulfills multiple functions. Highlight island venues and other horizontal settings with an open metalwork motif beginning with an airy oval body lined with an acrylic diffuser. Cylinder elements finish a crafty style, as LED lighting dims to varying illumination levels and creates custom mood lighting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.