Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renaud Modern Gold 5 Light Linear Chandelier

  • Mfr # 827P6-5L-MGLD-LED

  • Zoro # G622842689


product price: $2,487.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Includes
Installation hardware
Shade Finish
Feathered White
Color
Modern Gold
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827P6-5L-MGLD-LED
Zoro #
G622842689
UPC #
685659215847
Country of Origin
India

Dimensions

Width
6-3/4 in
Length
46 in
Height
5 in

Details

Shade Material
Glass
Includes
Installation hardware
Shade Finish
Feathered White
Color
Modern Gold
Material
Steel
Series
Renaud
Item
Linear Chandelier
Damp/Wet Rating
Damp
Voltage
120 V

Description

In warm brushed metal, this modern gold 5-light linear LED chandelier strings five clouded shades in a graceful line that flatters everything from marble counters to rustic butcher block. Center it over an island, table, or game space, and it brings an easy warmth that encourages people to linger a little longer.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.