Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reznor Brushed Nickel 1 Light Pendant

  • Mfr # 831P12-BN

  • Zoro # G822842748


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Shade Finish
Matte Opal
Includes
Installation hardware
Voltage
120 V
Material
Steel
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831P12-BN
Zoro #
G822842748
UPC #
685659214215
Country of Origin
India

Dimensions

Width
12 in
Length
12 in
Height
9 in

Details

Shade Finish
Matte Opal
Includes
Installation hardware
Voltage
120 V
Material
Steel
Color
Brushed Nickel
Damp/Wet Rating
Damp
Item
Pendant
Series
Reznor
Shade Material
Glass

Description

Focusing on shaping, this one-light pendant light steals the show as an example of both contemporary and retro design influence. Some vintage charm sneaks into a fixture delivering brushed nickel finish steel framing with a shapely matte opal glass shade serving as a marquee feature. Lightness and romance carve out the most tasteful looks in interior illumination for bedrooms, dining spaces, and entryways, with dimming features adding functionality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.