Shop Z-LITE

Rialto 5 Light Pendant, Signature Gold/Signature Gold, 22 In W x 14.5 In H

  • Mfr # 1953-22SGD

  • Zoro # G415558643


product price:  $514.00
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Length
22 in
Width
22 in
Number of Lights
5
Style
Restoration, Transitional, Urban, Industrial, Classical
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1953-22SGD
Zoro #
G415558643
UPC #
-
Country of Origin
China

Dimensions

Height
14.5 in
Length
22 in
Width
22 in
Chain Length
72 in
Cord Length
110 in
Canopy Dimensions
4.7" L x 4.7" W

Details

Number of Lights
5
Style
Restoration, Transitional, Urban, Industrial, Classical
Collection Name
Rialto
Shade Material
Steel
Item
Pendant
Energy Star Compliant
No
Lamp Included
No
Lamp Base
Candelabra
Shade Color
Signature Gold
Dimmable
Yes
Standards
CETL
Watts
60W
Frame Material
Steel
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Location Rating
Damp
Frame Finish
Signature Gold
Sloped Ceiling Compatible
Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.