This item is Discontinued.

Z-Lite Riviera 1 Light Island/Billiard, Bronze & Matte Opal 2114MP-BRZ-DMO14

Riviera 1 Light Island/Billiard, Bronze & Matte Opal (Discontinued)

  • Mfr # 2114MP-BRZ-DMO14
  • Zoro # G905842948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2114MP-BRZ-DMO14
Zoro #
G905842948
UPC #
685659076790
Country of Origin
China

Dimensions

Length
14"
Width
14"
Height
12"
Chain Length
3x12" + 1x6" + 1x3" Rods
Canopy Dimensions
5.1 in x 5.1 in

Details

Item
Pendant
Frame Material
Steel
Frame Finish
Bronze
Number of Lights
1
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
traditional; billiard
Shade Material
Glass
UL Listed
CUL/cETLu
Series
Riviera
Rated Location
Dry
Shade Finish
Matte Opal

Description

Elegant and traditional best describes this beautiful mini pendant fixture. Finished in bronze and paired with matte opal shades, this one light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of timeless charm. Adjustable rods are included to ensure a perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.