Zoro Homepage

Riviera 1 Light Pendant, Olde Bronze & Olde Bronze

  • Mfr # 100701OB-SOB

  • Zoro # G005841315


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
16"
Width
16"
Number of Lights
1
Style
traditional; billiard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701OB-SOB
Zoro #
G005841315
UPC #
685659027235
Country of Origin
China

Dimensions

Height
10"
Length
16"
Width
16"
Canopy Dimensions
5 in x 5 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
traditional; billiard
Shade Material
Steel
Item
Pendant
Finish
Olde Bronze
Dimmable
Yes
Series
Riviera
Watts
150
Standards
CUL/cETLu
Material
Steel
Bulb Base
Medium
Rated Location
Dry

Description

This one light pendant's hardware is finished in olde bronze and paired beautifully with stepped olde bronze metal shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.