Zoro Homepage

Riviera 3 Light Billiard Light, Bronze + Satin Gold & Satin Gold

  • Mfr # 200-3BRZ+SG-MSG

  • Zoro # G205842952


product price: $376.00
/ea
Free Shipping & Returns

Key Features

Length
57"
Width
14"
Height
16"
Frame Material
Steel
Frame Finish
Bronze + Satin Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-3BRZ+SG-MSG
Zoro #
G205842952
UPC #
685659074246
Country of Origin
China

Dimensions

Length
57"
Width
14"
Height
16"
Chain Length
2x 72"
Canopy Dimensions
8 in x 4-1/2 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze + Satin Gold
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
traditional; classical; billiard
UL Listed
CUL/cETLu
Series
Riviera
Shade Finish
Satin Gold
Rated Location
Dry

Description

Elegant and traditional best describes this beautiful three light fixture. Finished in oil rubbed Bronze & Satin Gold and paired with metal Satin Gold shades, this three light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of timeless charm. 72 inches of chain per side is included to ensure a perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.