Zoro Homepage

Riviera 3 Light Billiard Light, Bronze & White Mottle

  • Mfr # 200-3BRZ-WM16

  • Zoro # G705843350


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Length
59"
Width
16"
Height
15"
Frame Material
Steel
Frame Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-3BRZ-WM16
Zoro #
G705843350
UPC #
685659043822
Country of Origin
China

Dimensions

Length
59"
Width
16"
Height
15"
Chain Length
2x 72"
Canopy Dimensions
8 in x 4-1/2 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
traditional; classical; billiard
Shade Material
Glass
Series
Riviera
UL Listed
CUL/cETLu
Rated Location
Dry
Shade Finish
White Mottle

Description

The slim styling of this three light fixture creates a classic yet modern statement. Finished in bronze, this three light fixture uses white mottle glass shades to compliment its classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.