RLM 1-Light Outdoor Wall Light, 14 in W x 9.5 H, Sand Black

  • Mfr # 5025B-BK

  • Zoro # G516290275


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Series
RLM
Width
14 in
Dimmable
Yes
Standards
ETL
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025B-BK
Zoro #
G516290275
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Height
9.5 in
Length
19.25 in

Details

Series
RLM
Dimmable
Yes
Standards
ETL
Finish
Sand Black
Item
Outdoor Wall Light
Watts
100W
Damp/Wet Rating
Wet
Housing Material
Aluminum
Number of Lights
1
Canopy/Backplate
5" L x 5" W
Bulb Base
Medium

Description

Rustic industrial ambiance infuses this farmhouse outdoor wall sconce with charming character. Perfect for greeting guests on the porch or offering bright illumination for evenings on the patio, it boasts a straight, clean-lined profile complete with a wide, round shade that casts light downward. It's complete with a textured sand black finish that's designed to stand up to the elements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.