Roundhouse 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 569PHB-553PM-BK

  • Zoro # G105836471


product price:  $474.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
9.25"
Standards
ETL/CETL Certified
Series
Roundhouse
Height
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569PHB-553PM-BK
Zoro #
G105836471
UPC #
685659134834
Country of Origin
China

Dimensions

Length
9.25"
Height
27"
Width
9.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
ETL/CETL Certified
Series
Roundhouse
Dimmable
Yes
Housing Material
Aluminium
Number of Lamps
1
Bulb Base Type
Medium
Watts
60
Style
Period Inspired
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

Vintage-inspired, this outdoor post light elevates a pathway or walkway with style. With structure and depth, the thin curves of the silhouette streamline with a black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.