Roundhouse 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy

  • Mfr # 569PHM-BK

  • Zoro # G005836762


product price:  $258.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Roundhouse
Bulb Base Type
Medium
Width
7.5"
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569PHM-BK
Zoro #
G005836762
UPC #
685659132267
Country of Origin
China

Dimensions

Width
7.5"
Length
6.75"
Height
20.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Series
Roundhouse
Bulb Base Type
Medium
Standards
ETL/CETL Certified
Watts
60
Housing Material
Aluminium
Number of Lamps
1
Dimmable
Yes
Style
Period Inspired
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

Lantern-inspired, this one-light post light transforms any outdoor space with charm. The vintage-like silhouette is complete with a textured shade and sleek black hue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.