This item is Discontinued.

Z-Lite Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy 569PHB-557P-BK

Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (Discontinued)

  • Mfr # 569PHB-557P-BK
  • Zoro # G705836864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569PHB-557P-BK
Zoro #
G705836864
UPC #
685659134810
Country of Origin
China

Dimensions

Width
12.5"
Height
118.75"
Length
12.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Housing Material
Aluminium
Dimmable
Yes
Number of Lamps
1
Series
Roundhouse
Standards
ETL/CETL Certified
Watts
60
Shade Material
Glass
Style
Period Inspired
Shade Finish
Clear Seedy
Rated Location
Wet

Description

Complete the stylish look of a custom exterior space with this outdoor light. Elegant traditional detailing adds artful personality to a black finish frame and lantern light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.