This item is Discontinued.

Z-Lite Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy 569PHM-500P120-BK

Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (Discontinued)

  • Mfr # 569PHM-500P120-BK
  • Zoro # G205836791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569PHM-500P120-BK
Zoro #
G205836791
UPC #
685659176827
Country of Origin
China

Dimensions

Height
138.5"
Width
7.5""

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminium
Number of Lamps
1
Bulb Base Type
Medium
Series
Roundhouse
Watts
60

Description

A period-inspired, 96-inch outdoor post mounted fixture features a black finish that harmonizes with old world exteriors. A clear beveled glass shade encases a single light bulb, creating a cozy glow around your outdoor space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.