Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roundhouse 1 Light Outdoor Wall Sconce, Black And Clear Seedy

  • Mfr # 569B-BK

  • Zoro # G905836558


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Width
9.25"
Height
24.75"
Length
11.75"
Series
Roundhouse
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569B-BK
Zoro #
G905836558
UPC #
685659132281
Country of Origin
China

Dimensions

Width
9.25"
Height
24.75"
Length
11.75"
Canopy Dimensions
5-3/4 in x 8-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Roundhouse
Watts
60
Finish
Black
Standards
ETL/CETL Certified
Housing Material
Aluminium
Style
Period Inspired
Rated Location
Wet
Shade Finish
Clear Seedy
Number of Lights
1
Shade Material
Glass
Dimmable
Yes
Bulb Base
Medium

Description

Modern charm meets lantern-inspired details in this one-light outdoor wall light. Create a soft ambiance with the sleek, black lines of the frame. 5 Year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.