Zoro Homepage

Rubicon 1 Light Wall Sconce, Brushed Nickel & Clear

  • Mfr # 1927-1S-BN-LED

  • Zoro # G105841215


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Height
8.75"
Width
4.75"
Dimmable
Yes
Finish
Brushed Nickel
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927-1S-BN-LED
Zoro #
G105841215
UPC #
685659143140
Country of Origin
China

Dimensions

Height
8.75"
Width
4.75"
Length
5.25"
Canopy Dimensions
4-3/4 in x 8-3/4 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Housing Material
Steel
Standards
CUL/cETLu
Lamp Included
Yes
Series
Rubicon
Lamp Watts
13
Color Rendering Index
Greater than 80
Frame Material
Steel
Delivered Lumens
450
Shade Material
Glass
Source Lumens
480
Number of Lights
1
Color Temperature
3000K
Shade Finish
Clear
Rated Location
Damp
Bulb Base
LED-G9

Description

A subtle brushed nickel finish offers character to this transitional steel wall sconce. A glass shade offers a crystal look that revs up its character and adds an elegant touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.