Zoro Homepage

Rubicon 4 Light Vanity, Brushed Nickel & Clear

  • Mfr # 1927-4V-BN-LED

  • Zoro # G705834877


product price: $406.00
/ea
Free Shipping & Returns

Key Features

Height
6.5"
Length
5.25"
Width
29.5"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927-4V-BN-LED
Zoro #
G705834877
UPC #
685659143201
Country of Origin
China

Dimensions

Height
6.5"
Length
5.25"
Width
29.5"
Canopy Dimensions
8.66 in x 4.72 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
contemporary; metropolitan
Shade Material
Glass
Color Temp.
3000K
Standards
CUL/cETLu
Lamp Watts
13
Series
Rubicon
Dimmable
Yes
Lamp Included
Yes
Housing Material
Steel
Color Rendering Index
Greater than 80
Source Lumens
1920
Rated Location
Damp
Bulb Base
LED-G9
Shade Finish
Clear
Delivered Lumens
1800

Description

A new personality emerges in a contemporary bath space with the addition of this brushed steel finish four-light vanity light. Chic detailing transforms a steel frame into a work of art complete with crystal cut clear glass shades for an energetic effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.