Sana 2 Light Outdoor Post Mount Fixture, Black And Seedy

  • Mfr # 592PHMR-BK

  • Zoro # G005836649


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Sana
Standards
CUL/cETLu
Number of Lamps
2
Length
6.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592PHMR-BK
Zoro #
G005836649
UPC #
685659166897
Country of Origin
China

Dimensions

Length
6.75"
Height
20.25"
Width
7"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Series
Sana
Standards
CUL/cETLu
Number of Lamps
2
Dimmable
Yes
Housing Material
Aluminum
Bulb Base Type
Candelabra
Watts
60
Shade Material
Glass
Shade Finish
Seedy
Rated Location
Wet

Description

This transitional, coastal-inspired two-light outdoor post mount fixture in black features will look perfect on your porch or patio. Coming with a black finish and seeded glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.