Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sana 2 Light Outdoor Post Mount Fixture, Black & White Opal

  • Mfr # 593PHMR-BK

  • Zoro # G605836643


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Candelabra
Number of Lamps
2
Standards
CUL/cETLu
Height
20.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593PHMR-BK
Zoro #
G605836643
UPC #
685659167030
Country of Origin
China

Dimensions

Height
20.25"
Length
7"
Width
7"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Bulb Base Type
Candelabra
Number of Lamps
2
Standards
CUL/cETLu
Housing Material
Aluminum
Series
Sana
Dimmable
Yes
Watts
60
Shade Material
Glass
Rated Location
Wet
Shade Finish
White Opal

Description

A charmingly simple two-light outdoor post mounted fixture made from steel boasts a black finish. With a white opal shade with coastal and contemporary styling, making an eye-catching addition to any porch or patio.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.