Zoro Homepage

Sana 2 Light Outdoor Post Mounted Fixture, Black & White Opal

  • Mfr # 593PHMR-567P-BK

  • Zoro # G305836509


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
94"
Housing Material
Aluminum
Watts
60
Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593PHMR-567P-BK
Zoro #
G305836509
UPC #
685659168402
Country of Origin
China

Dimensions

Height
94"
Width
9"
Length
9"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Watts
60
Bulb Base Type
Candelabra
Standards
CUL/cETLu
Series
Sana
Dimmable
Yes
Number of Lamps
2
Shade Finish
White Opal
Shade Material
Glass
Rated Location
Wet

Description

A charmingly simple two-light outdoor post mounted fixture made from steel with takes on an alluring black finish. With a white opal shade with coastal and contemporary styling, making an eye-catching addition to any porch or patio.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.