Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sana 3 Light Outdoor Chain Mount Ceiling Fixture, Black & White Opal

  • Mfr # 593CHB-BK

  • Zoro # G005842015


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Bulb Base Type
Candelabra
Length
8"
Width
8"
Height
24.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593CHB-BK
Zoro #
G005842015
UPC #
685659167092
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
24.25"
Chain Length
72"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
3
Bulb Base Type
Candelabra
UL Listed
CUL/cETLu
Frame Finish
Black
Dimmable
Yes
Light Bulb Wattage
60 W
Series
Sana
Shade Material
Glass
Style
Contemporary, classic, coastal, modern, transitional
Frame Material
Aluminum
Rated Location
Damp
Shade Finish
White Opal

Description

When you're looking for a contemporary lighting fixture to coastal charm to your covered patio or porch, this three-light outdoor chain mount ceiling fixture is the perfect option. The fixture's black finish and steel construction are enhanced with a white opal shade to illuminate the night.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.